Beli check valve pvc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASAHI Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141618
- Application - Valves: General Purpose
- Body Material - Valves: PVC
- Connection Type: Socket x Socket
- Cracking Pressure: 1
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @120°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Ball
- Minimum Valve Temperature (°F): 30
- Mounting Orientation: Horizontal; Vertical
- Standards: ASTM D1784 Cell Class 12454A; NSF-61
- Valve Body Material: PVC
- SH Taiwan Check Valve PVC True Unionatribut:
- Body Material: PVC
- Connection: Socket
- O-Ring Materials: EPDM
- Seat Material: EPDM
- CENIT Swing Check Valves uPVC Socket End JISatribut:
- Connection Type: Socket End
- Material: uPVC
- Standard: JIS
- King Da Jeng (KDJ) Swing Check Valve Socket Endatribut:
- End Type: Socket
- Material: PVC
- O-Ring: EPDM, NBR
- Seat: EPDM, VITON, NBR
- Standard: ANSI, BS, CNS, DIN, JIS (Socket)
- Type: Swing Type
- DAYTON Check Valves (Katup)Deskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- NDS Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141634
- Application - Valves: General Purpose
- Body Material - Valves: PVC
- Connection Type: Socket x Socket
- Cracking Pressure: 0.25
- Flow - Valves (gpm): 78.44
- Flow Design: Single
- Full Flow - Valves: Yes
- Item - Check Valves: Check Valve
- Length (inch): 6-3/16
- Manufacturer Part Number: 1520-20
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @70°F
- Maximum Temperature - Valves (°F): 140
- Mechanism and Body Design: Inline Swing
- Minimum Valve Temperature (°F): 14
- Mounting Orientation: Horizontal; Vertical
- Overall Height (inch): 4-19/64
- Pipe or Tube Size (inch): 2
- Seal Material: EPDM
- Seat Material: PVC
- Standards: NSF 61
- Valve Body Material: PVC
- Width (inch): 4-19/64
- ZOELLER Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141622
- Item - Check Valves: Check Valve
- Ryuko Check Valve uPVC Double UnionDeskripsi:Ryuko Double Union Check Valve / Ball Check Valve PVC 1/2 Inch / 20 mm Industrial ValveRyuko Industrial Valve adalah Valve PVC adalah yang dirancang dengan standard dan spesifikasi tinggi yang banyak dibutuhkan untuk bidang IndustriDouble Union Check Valve adalah katup yang terbuat dari U-PVC yang dirancang untuk menghubungkan pipa PVC menggunakan sambungan berulir (Union) Katup ini memungkinkan cairan mengalir dalam satu arah dan mencegah aliran balik. Bisa juga diaplikasikan untuk penggunakan sehari hari seperti sistem aliran air bersih, akuarium, dan sebagainya.atribut:
- Material: Body Valve : uPVC Premium; Seal : EPDM Premium
- King Da Jeng (KDJ) Spring Check Valve Socket Endatribut:
- End Type: Socket
- Material: PVC
- O-Ring: EPDM, NBR
- Seat: EPDM, VITON, NBR
- Standard: ANSI, BS, CNS, DIN, JIS (Socket)
- Type: Spring Type
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- CENIT Ball Check Valve True Union uPVC Seals EPDM ANSI Socket Endatribut:
- Connection Type: Socket End
- Material: uPVC
- Seal Material: EPDM
- Standard: ANSI
- Hershey Valve Ball Check Valve Socketatribut:
- Connecting: Socket-End
- Material: U-PVC
- Seal: EPDM
- SH Taiwan Y Strainer UPVCatribut:
- Body Material: UPVC
- Connection: Socket
- O-Ring Materials: EPDM
- Screen Material: UPVC
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- MAGIC Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141622
- Application - Valves: Backwater; Sanitary
- Body Material - Valves: PVC
- Connection Type: Slip x Slip
- Cracking Pressure: 0.5
- Flow - Valves (gpm): 100
- Flow Design: Single
- Full Flow - Valves: Yes
- Item - Check Valves: Check Valve
- Length (inch): 4
- Manufacturer Part Number: B-0823-20C
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @72°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Silent
- Minimum Valve Temperature (°F): 35
- Mounting Orientation: Horizontal; Vertical
- Overall Height (inch): 10-13/64
- Pipe or Tube Size (inch): 2
- Seal Material: Buna-N
- Seat Material: PVC
- Spring Material: 316 Stainless Steel
- Standards: ASTM B62
- Valve Body Material: PVC
- Width (inch): 4
- Weflo Basket StrainerDeskripsi:* NPT or BSPT blowoff outlet on body. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and Drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125 or ANSI B16.2 Class250.* Rated Working PressureFig.7105: 16 bar for DN50 to DN600.Fig.7108: 25 bar for DN50 to DN300.atribut:
- Body Material: Gray Cast lron
- Screen Material: Stainless Steel SS304
- Plug Material: Gray Cast Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
- Cover Material: Gray Cast lron, Ductile Iron
- Gasket Material: Graphite
- Ryuko Swing Check Valve uPVCDeskripsi:Ryuko Swing Check Valve 1 1/2 Inch / 50 mm JIS IndustrialRyuko Industrial Valve adalah Valve PVC adalah yang dirancang dengan standard dan spesifikasi tinggi yang banyak dibutuhkan untuk bidang IndustriSwing Check Valve adalah jenis katup satu arah yang mencegah fluida mengalir mundur dalam suatu sistem dengan menggunakan cakram berengsel. Cakram ini berayun terbuka saat aliran maju dan menutup secara otomatis saat aliran balik. Pada dasarnya, katup ini berfungsi sebagai pencegah aliran balik, yang memungkinkan fluida bergerak bebas dalam satu arah sekaligus mencegahnya mengalir ke arah yang berlawanan. Valve ini biasa digunakan dalam sistem perpipaan air bersih, irigasi, kolam renang, dan air limbah.atribut:
- Material: Body Valve : uPVC Premium; Seal : EPDM Premium
- Fivalco Single Bellow Flexible Joint (Sambungan Fleksibel Bellow Tunggal)Deskripsi:- Absorbs and reduces vibration and shock in the system- Absorbs the stress generated by the expansion and compression of the pipe line- Provides flexibility to the system as allowance connection and installation error- Excellent resistance against pressure- Control rods available upon requestApplication:- Building Services, Air-Conditioning, Fire-Protection, Cold Water Plumbing, Sewerage & Water Treatment, Marine Services, General Industries- Suitable for suction and discharge within specify working pressureatribut:
- Control Rod Material: Mild Steel
- Flanges Material: Carbon Steel
- Inner Rubber Material: EPDM
- Outer Rubber Material: EPDM
- Pressure Rating: PN 16
- Reinforcing Cord Material: Nylon
- Reinforcing Ring Material: Carbon Steel
Daftar Harga check valve pvc Terbaru October 2026
| ASAHI Check Valves | Rp1.299.900 |
| SH Taiwan Check Valve PVC True Union | Rp369.900 |
| CENIT Swing Check Valves uPVC Socket End JIS | Rp99.900 |
| King Da Jeng (KDJ) Swing Check Valve Socket End | Rp399.900 |
| DAYTON Check Valves (Katup) | Rp959.900 |
| NDS Check Valves | Rp759.900 |
| ZOELLER Check Valves | Rp809.900 |
| Ryuko Check Valve uPVC Double Union | Rp119.900 |
| Samiplast Check Valve | Rp399.900 |
| King Da Jeng (KDJ) Spring Check Valve Socket End | Rp54.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ASAHI%20Check%20Valves/llP109401777-1.jpg)
/SH%20Taiwan%20Check%20Valve%20PVC%20True%20Union/daP111143478-1.jpg)
/CENIT%20Swing%20Check%20Valves%20uPVC%20Socket%20End%20JIS/97P112243331-1.jpg)
/King%20Da%20Jeng%20(KDJ)%20Swing%20Check%20Valve%20Socket%20End/hxP110993645-1.jpg)
/DAYTON%20Check%20Valves%20(Katup)/naP109401838-1.jpg)
%20Lurus/NDS%20Check%20Valves/2nP109402095-1.jpg)
/ZOELLER%20Check%20Valves/98P109402332-1.jpg)
/Ryuko%20Check%20Valve%20uPVC%20Double%20Union/fqP112065566-1.jpg)
/Samiplast%20Check%20Valve/kzP109092755-1.jpg)
/King%20Da%20Jeng%20(KDJ)%20Spring%20Check%20Valve%20Socket%20End/hfP110993627-1.jpg)
/kcP106799732-1.jpg)

/Hershey%20Valve%20Ball%20Check%20Valve%20Socket/9gP117543340-1.jpg)

/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
%20Lurus/MAGIC%20Check%20Valves/0dP109402013-1.jpg)

/Ryuko%20Swing%20Check%20Valve%20uPVC/mtP112065821-1.jpg)
/2kP113372092-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)